Skip Content


Solvent-Base Tree Marking Paint, Green, 12 oz.

  • Item # 3TWN8
  • My Part #
  • Mfr. Model # 30 9 PRO LT GREEN
  • Catalog Page # N/A
  • UNSPSC # 31211507
Tree Marking Paint,Green close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering a 4- to 6-year duration, this brightly colored, lead-free aerosol paint will not absorb into bark. The two included spray nozzles allow spotting or wide banding. The single narrow nozzle is for fine banding or writing.

View More

Technical Specs

  • Item Tree Marking Paint
  • Base Type Solvent
  • Paint Color Family Greens
  • Color Green
  • Striping and Marking Paint and Chalk Item Tree Marking Paint
  • Paint and Primer Sub Category Tree Marking Paint
  • Primer Surface Material Wood
  • Paint Wood,Spray
  • Primer Application Method Spray
  • Coverage 1320 Linear ft./2" Striping
  • Net Weight 12 oz.
  • Dry Time 30 min.
  • Dry Time Tack Free 30 min.
  • Application Temperature -14 to 90 Degrees F
  • Exposure Conditions Exterior
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.