Navigation Menu New

Access My Account, Order History, Lists and more here.

4PKE9 L261 UNSPSC # 41113637

Tap image to zoom.

Roll over image to zoom.

Voltage Data Logger, 0 to 600VAC/DC

  • Item # 4PKE9
  • Mfr. Model # L261
  • UNSPSC # 41113637
  • Catalog Page # 552 552
Country of Origin USA. Country of Origin is subject to change.

AEMC® L261
• Isolated USB interface
Provides continuous voltage recording for up to 8 wk. and real-time wave form viewing when connected to a PC. Sampling rate is programmable from 1/8 sec. to 1 in 24 hr. Has true RMS and voltage logging. Includes test leads, DataView® software, interface cable, and AA batteries.
1-Phase Loggers and Recorders

Technical Specs

  • Item Voltage Data Logger
  • Voltage Range 0 to 600 AC/DC
  • Voltage Accuracy +/-0.5%
  • Voltage Channels 1
  • True RMS Yes
  • Phase Single
  • Power Source (2) AA Batteries
  • Protection Rating IP40
  • Recording Capacity Up To 8 weeks
  • Voltage Logging Yes
  • Voltage Event Logging Yes
  • Special Features Real Time Wave Form Viewing When Connected to a Computer
  • Storage 240,000 Readings
  • Min. Transient Duration 0.259 uS
  • Sampling Rate Programmable From 1/8 sec to 1 per 12 hr
  • Safety Rating CAT IV 300V, CAT III 600V
  • Interface USB
  • Includes Batteries, Voltage Leads, DataView Software and Instructions
  • Manufacturers Warranty Length 1 yr

AEMC® L261
• Isolated USB interface
Provides continuous voltage recording for up to 8 wk. and real-time wave form viewing when connected to a PC. Sampling rate is programmable from 1/8 sec. to 1 in 24 hr. Has true RMS and voltage logging. Includes test leads, DataView® software, interface cable, and AA batteries.
1-Phase Loggers and Recorders

Back to Top