Skip Content

DV
ACUITY AMERICAN ELECTRIC

146 Watt LED Roadway Light, 12,642 Lumens, 4000K Color Temp., 100,000 hr. Fixture Rated Life

  • Item # 26X747
  • My Part #
  • Mfr. Model # ATB2 40BLEDE10 MVOLT R3
  • Catalog Page # N/A
  • UNSPSC # 39112102
146 Watt LED Roadway Light, 12,642 Lumens, 4000K Color Temp., 100,000 hr. Fixture Rated Life close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LED Area/Roadway Lighting

• 120/277V
American Electric Lighting

• Rated avg. life: 100,000 hr. Acrylic lens
LED light engines provide no uplight and restrict backlight to within sidewalk depth, for optimal coverage and pole spacing on roadways and parking lots. Aluminum housing. IP66 rated. Each includes NEMA photocontrol receptacle.
CSA Certified for U.S. and Canada.

View More

Technical Specs

  • LED Replacement For 250W HPS/MH
  • Light Technology LED
  • Fixture Voltage 120 to 277
  • Lumens 12,642
  • Lumens Per Watt 83.0
  • Color Temp. 4000K
  • Light Distribution - Roadway and Area Fixtures Type III
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Gray
  • Fixture Height 4"
  • Fixture Width 13"
  • Fixture Length 27"
  • Fixture Rated Life 100,000 hr.
  • Fixture Temp. Range -40 Degrees to 50 Degrees C
  • Solar Powered No
  • Color Rendering Index 64.0
  • Fixture Lens Material Acrylic
  • Includes NEMA Photocontrol Receptacle
  • Description/Special Features 4 Bolt Mast Arm Mount 1-5/8" to 2-3/8" OD
  • Standards CSA Certified to U.S. and Canadian Standards
  • Warranty All Electrical Components Warranted for 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Documentation

Alternate Search Terms