Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ACUITY AMERICAN ELECTRIC

72 Watt LED Roadway Light, 6261 Lumens, 4000K Color Temp., 100,000 hr. Fixture Rated Life

  • Item# 26X743
  • Mfr. Model# ATB0 20BLEDE10 MVOLT R2
  • Catalog Page# 591
  • UNSPSC# 39112102
72 Watt LED Roadway Light, 6261 Lumens, 4000K Color Temp., 100,000 hr. Fixture Rated Life close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

LED Area/Roadway Lighting

• 120/277V
American Electric Lighting

• Rated avg. life: 100,000 hr. Acrylic lens
LED light engines provide no uplight and restrict backlight to within sidewalk depth, for optimal coverage and pole spacing on roadways and parking lots. Aluminum housing. IP66 rated. Each includes NEMA photocontrol receptacle.
CSA Certified for U.S. and Canada.

View More

Technical Specs

  • Item LED Roadway Light
  • Watts 72
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 100,000 hr.
  • Color Temp. 4000K
  • Lumens Per Watt 82.0
  • Lumens 6261
  • Fixture Height 4"
  • Fixture Width 13"
  • Fixture Length 27"
  • Housing Finish Gray
  • Housing Material Aluminum
  • Light Distribution Roadway Type II
  • Mounting Arm
  • CRI 64
  • Fixture Lens Material Acrylic
  • Temp. Range -40 to 50 Degrees C
  • Includes NEMA Photocontrol Receptacle
  • Description/Special Features 4 Bolt Mast Arm Mount 1-5/8" to 2-3/8" OD
  • Standards CSA Certified to U.S. and Canadian Standards
  • Warranty All Electrical Components Warranted for 5 yr.
  • LED Replacement For 150W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Documentation