Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CETIS

Standard Desk Phone, Ash

  • Item# 3CZG3
  • Mfr. Model# 2510D MW (AS)
  • Catalog Page# 2500
  • Catalog Group# G3922
  • UNSPSC# 43191504
Standard Desk Phone, Ash close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $71.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-line standard telephone is made of durable plastic and is designed to operate in the most demanding work environment.

View More

Technical Specs

  • Item Standard Desk Phone
  • Type Office / Healthcare
  • Color Ash
  • Number of Lines 1
  • Ringer Bell
  • Speakerphone No
  • Mount (Type) Desk
  • Voicemail Message Indicator
  • Volume Control ADA Compliant
  • Requires No Batteries
  • Includes Double Gong Ringer, Message Waiting Lamp, Volume Contol Handset, Data Port
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: United Arab Emirates, Angola, Burkina-Faso, Bahrain, Burundi, Benin, Botswana, Algeria, Egypt, Israel, Iraq, Iran, Jordan, Kuwait, Lebanon, Oman, Qatar, Saudi Arabia, Sudan, Syria and Yemen.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.