WV
AEGIS

Split Bearing Ring, Dia. 7/8 In

  • Item # 41D791
  • My Part #
  • Mfr. Model # KIT SGR-0.875-1A4-UK
  • Catalog Page # 17
  • UNSPSC # 31171519
Split Bearing Ring, Dia. 7/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Helps extend motor life by safely diverting harmful VFD-induced shaft voltages away from motor’s bearings to ground. Protects both motor bearings and the bearings in attached equipment.

View More

Technical Specs

  • Item Split Bearing Protection Ring
  • Type 143T, 145T
  • Material Aluminum
  • Fits Shaft Dia. 7/8"
  • For Use With Motor Frames 143T, 145T
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms