Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CETIS

Disposable Phone, White

  • Item # 3CZH8
  • Mfr. Model # H2001 (White)
  • Catalog Page # N/A
  • UNSPSC # 43191504
Disposable Phone, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $18.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.76 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-use telephone reduces cross-contamination and cleaning/repair costs. Single line with electronic ringer. Features a visual ring indicator for hard-of-hearing users.

View More

Technical Specs

  • Item Disposable Phone
  • Type Healthcare
  • Color White
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone No
  • Mount (Type) Desk
  • Voicemail Message Indicator
  • Volume Control ADA Compliant
  • Requires No Batteries
  • Includes HI and LOW Ringer Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: United Arab Emirates, Angola, Burkina-Faso, Bahrain, Burundi, Benin, Botswana, Algeria, Egypt, Israel, Iraq, Iran, Jordan, Kuwait, Lebanon, Oman, Qatar, Saudi Arabia, Sudan, Syria and Yemen.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Disposable Phone, White is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I have bought other phones that did not hold up in the nursing home that I work in. they broke in a week or two. This phone has held up for months. That is all I buy now.
Date published: 2014-07-22
  • y_2017, m_5, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3CZH8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.