Skip Content

ST
AEARO

Anti-Fog Direct Protective Goggles, Clear Lens

  • Item # 3NRR7
  • My Part #
  • Mfr. Model # 16617-00000-10
  • Catalog Page # N/A
  • Catalog Group # E0027
  • UNSPSC # 46181802
Prot Goggles,Antfg,Clr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.097 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aearo antifog protective goggles help protect eyes from flying particles with a soft foam flange that seals the entire lens perimeter, reducing the chances for contaminants to reach the eyes. To allow for clearer vision, the goggles include top and bottom vent channels that increase airflow and help to minimize fogging. The wraparound lenses also provide a wide field of view to help enhance sightlines. An adjustable headband helps to keep the goggles securely in place to ensure eye protection in the workplace. The polycarbonate lenses absorb 99.9% of UV rays. Use in the following applications: assembly and mechanical, chipping, chiseling, cleaning, drilling, grinding, machining, masonry, metal repair, painting, pouring/casting, power fastening, riveting, sanding, and sawing.

View More

Technical Specs

  • Item Protective Goggles
  • Eyewear Venting Direct
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Frame Color Black
  • Eyewear Frame Design Wraparound
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material HSE Plastics andGlass
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Adjustable Headband
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined Yes
  • Series Lexa
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.