Skip Content

ST
ADVENTURE MEDICAL

First Aid Kit, Kit, Fabric Case Material, Industrial, 2 People Served Per Kit

  • Item # 35KT22
  • My Part #
  • Mfr. Model # 0130-0435
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,100 Components close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.03 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Smart Travel is designed with the idea that common travel ailments should never derail your trip. Contents include blister supplies to keep you on your feet, medications to treat stomach illness, dehydration and pain/fever, and wound care supplies for minor to moderate injuries.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 2
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable
  • Height 2-1/2"
  • Width 5-1/2"
  • Depth 7-1/2"
  • Waterproof Yes
  • First Aid Kit Application Industrial
  • Number of Components 100
  • Number of Shelves 1
  • Color Green
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (6) Bandage Adhesive Fabric, (2) 1" x 3" Bandage Adhesive Fabric Knuckle, (5) Bandage Butterfly Closure, (1) Bandage Conforming Gauze, (3) 2" Dressing Gauze Sterile PK2, (2) 4" x 4" Dressing Gauze Sterile PK2, (2) 3" x 4" Dressing Non-Adherent, (1) Sterile Gloves Nitrile (Pair), (1) Hand Wipe, (1) 2" x 2" Orange Biohazard Label, (1) 5" x 8" Ziplock Baggie, (1) Glacier Gel (Large Oval), (1) Glacier Gel (Small Rectangular), (1) Moleskin, (1) Pencil, (3) Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (2) Thermometer, (1) 6" x 8" Disposable Plastic Bag, (1) Guide to Wilderness and Travel Medicine, (1) Patient Assessment Form, (1) Visual Communication Tool, (4) Acetaminophen (500 mg) PK2, (2) Antacid PK2, (4) Antihistamine (Diphenhydramine 25 mg), (1) Oral Rehydration Salts, (4) Diamode (Loperamide HCI 2 mg) PK1, (2) Diotame (Bismuth Subsalicylate) PK2, (4) Ibuprofen (200 mg) PK2, (5) Antiseptic Wipe, (2) Cotton Tip Applicator PK2, (1) Cloth Tape, (2) 1/2" x 10 yd. Triple Antibiotic Ointment, Single Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.