Skip Content
C3
ADVENTURE MEDICAL

First Aid Kit, Kit, Nylon Case Material, Industrial, 14 People Served Per Kit

  • Item # 35KT21
  • My Part #
  • Mfr. Model # 0105-0389
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,175 Components,14 Person close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.57 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 14
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 3"
  • Width 8"
  • Depth 11"
  • Waterproof No
  • First Aid Kit Application Industrial
  • Number of Components 175
  • Number of Shelves 0
  • Color Orange
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (9) 1" x 3" Bandage Adhesive Fabric, (7) Bandage Adhesive Fabric Knuckle, (2) Bandage Conforming Gauze, (1) 3" Bandage Elastic Self Adhering, (3) 2" Dressing Gauze Sterile PK2, (3) 4" x 4"Dressing Gauze Sterile PK2, (2) Dressing Non-Adherent Sterile, (1) 3" x 4" Gloves Nitrile (Pair), (1) Syringe Irrigation 20 cc, (18) Gauge Tip, (1) Moleskin, (1) Instructions Easy Care CPR, (1) Duct Tape, (1) 2" x 50" C-Splint(TM), (1) 4" x 36" Cohesive Elastic Bandage, (1) 2" Bandage Elastic with Hook-and-Loop Closure, (2) 3" Bandage Triangular, (1) Instructions Easy Care Fracture and Sprain, (1) Guide to Wilderness and Travel Medicine, (3) Thermometer Disposable, (4) After Bite Wipe, (4) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg) PK2, (4) Diamode (Loperamide HCI 2 mg) PK1, (5) Ibuprofen (200 mg) PK2, (1) Instructions Easy Care Medications, (8) Antiseptic Wipe, (1) Cotton Tip Applicator PK2, (1) Instructions Easy Care Wound, (2) Skin Tac Topical Adhesive Wipes, (1) Syringe Irrigation 20 cc, (18) Gauge Tip, (1) Tape, (4) 1" x 10 yd. Triple Antibiotic Ointment, Single Use, (1) 1/4" x 4" Wound Closure Strips PK2, (1) Register Your Kit Card, (2) 2" x 2" Orange Biohazard Label, (2) 5" x 8" Ziplock Baggie, (1) 3/4 oz. Povidone Iodine, (3) 4" x 4" Dressing Gauze Sterile PK2, (2) Gloves Nitrile (Pair), (1) Instructions Easy Care Bleeding, (1) QuikClot(R) Sport 25g, (1) 5" x 9" Trauma Pad, (1) 8" x 10" Trauma Pad, (1) Moleskin, (1) CPR Face Shield, (1) EMT Shears, (3) 4" Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (1) Pencil, (1) Accident Report Form, (1) Aspirin (325 mg) PK2, (2) Ibuprofen (200 mg) PK2, (4) Antiseptic Wipe, (1) Dressing Petrolatum, (1) 3" x 3" Swat-T(TM) Tourniquet, (1) 2" x 2" Orange Biohazard Label, (1) 5" x 8" Ziplock Baggie
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.