Skip Content

C3
ADVENTURE MEDICAL

First Aid Kit,63 Components

  • Item # 35KT17
  • My Part #
  • Mfr. Model # 2064-0291
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,63 Components close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.79 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • Kit Type Adventure First Aid Series
  • Number of Components 63
  • People Served 4
  • Case Material Fabric
  • Color Black
  • Height 2-1/2"
  • Width 7-1/2"
  • Depth 5-1/2"
  • Includes (4) Bandage Adhesive Fabric, (3) 1" x 3" Bandage Adhesive Fabric Knuckle, (2) Bandage Butterfly Closure, (1) Bandage Elastic Self Adhering, (2) 2" Dressing Gauze Sterile PK2, (2) 2" x 2" Dressing Gauze Sterile PK2, (1) 4" x 4" Dressing Non-Adherent Sterile, (2) 3" x 4" Gloves Nitrile (Pair), (1) Hand Wipe, (1) QuikClot(R) Sport 25g, (2) Trauma Pad, (11) 5" x 9" Moleskin, (3) Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (1) Guide to Wilderness and Travel Medicine, (1) After Bite Wipe, (2) Antihistamine (Diphenhydramine 25 mg), (1) Aspirin (325 mg) PK2, (2) Ibuprofen (200 mg) PK2, (8) Antiseptic Wipe, (1) Dressing Petrolatum, (1) 3" x 3" Tape, (2) 1/2" x 10 yd. Triple Antibiotic Ointment, Single Use
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.