Skip Content

DV
ADVENTURE MEDICAL

First Aid Kit, Kit, Nylon Case Material, Industrial, 2 People Served Per Kit

  • Item # 35KT15
  • My Part #
  • Mfr. Model # 0100-0116
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,75 Components,2 Person close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Kits

Product Details

The Day Tripper is designed for adventurers who need professional quality medical supplies even on shorter trips. Perfect on fast-and-light daylong treks or ambitious overnights, this kit has features including advanced wound cleaning and closing supplies, a wide array of dressings and medications, and Dr. Weiss's Comprehensive Guide to Wilderness and Travel Medicine - in a compact, sub-1 lb. package.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 2
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 2-1/2"
  • Width 7-1/2"
  • Depth 5-1/4"
  • Waterproof No
  • First Aid Kit Application Industrial
  • Number of Components 75
  • Number of Shelves 1
  • Color Blue
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (5) Bandage Adhesive Fabric, (3) 1" x 3" Bandage Adhesive Fabric Knuckle, (4) Bandage Butterfly Closure, (2) 2" x 2" Dressing Gauze Sterile PK2, (2) 4" x 4" Dressing Gauze Sterile PK2, (2) 2" x 3" Dressing Non-Adherent, Sterile Gloves Nitrile (Pair), (1) Hand Wipe, (1) Trauma Pad, (1) 5" x 9" Moleskin, (1) Bandage Elastic with Hook-and-Loop Closure, (2) 2" Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (1) Guide to Wilderness and Travel Medicine, (2) After Bite Wipe, (2) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg) PK2, (2) Diode (Lope amide HCI 2 mg) PK1, (3) Ibuprofen (200 mg) PK2, (4) Antiseptic Wipe, (2) Alcohol Swab, (1) Cotton Tip Applicator PK2, (1) Syringe Irrigation 10 cc, (18) Gauge Tip, (1) Tape, (1) 1" x 10 yd. Skin Tact Adhesive Wipes, (3) Triple Antibiotic Ointment, Single Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.