Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ADVENTURE MEDICAL

First Aid Kit, Kit, Nylon Case Material, Industrial, 2 People Served Per Kit

  • Item # 35KT14
  • My Part #
  • Mfr. Model # 0125-0291
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Nylon Case Material, Industrial, 2 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.44 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Ultralight / Watertight Series features proprietary DryFlex™ bags for ultralight, waterproof storage. Ideal for the multi-sport athlete that refuses to be weighed down by his or her gear. The Ultralight / Watertight .7 is designed for adventure racers, multi-sport enthusiasts, and anyone who needs an ultralight kit with enough supplies for 1-4 people on trips up to four days. An inner DryFlex™ waterproof liner and an outer silnylon bags with sealed-seams provide two layers of protection from the elements. This is an ideal kit for adventures who may be exposed to the elements.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 2
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 2"
  • Width 10"
  • Depth 7-1/2"
  • Waterproof Yes
  • First Aid Kit Application Industrial
  • Number of Components 70
  • Number of Shelves 1
  • Color Yellow/Blue
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (3) 1" x 3" Fabric Bandage Adhesive, (3) Fabric Knuckle Bandage, (1) Butterfly Closure, (1) Bandage Conforming Gauze, 2" (2) Dressing Gauze Sterile PK2, (2) 2" x 2" Dressing Gauze Sterile PK2, (2) 3" x 3" Dressing Non-Adherent Sterile, (1) 3" x 4" Gloves Nitrile (Pair), (1) Hand Wipe, (1) Moleskin, (1) Duct Tape, (1) 2" x 26" Bandage Elastic with Hook-and-Loop closure, (3) 2" Safety Pins, (1) Splinter Picker/Tick Remover Forceps, (2) After Bite Wipe, (2) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg) PK2, (2) Ibuprofen (200 mg) PK2, (2) Acetaminophen (500 mg) PK2, (6) Antiseptic Wipe, (3) Alcohol Swab, (1) Tape, (1) 1" x 10 yd. Skin Tac Topical Adhesive Wipe, (3) Triple Antibiotic Ointment, Single Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.