Skip Content

ST
ADVENTURE MEDICAL

First Aid Kit, Kit, Nylon Case Material, Industrial, 4 People Served Per Kit

  • Item # 35KT12
  • My Part #
  • Mfr. Model # 0120-0220
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,117 Components,4 Person close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.92 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Adventure First Aid 2.0 is fully stocked for the most common injuries and illnesses encountered on the trail: sprains, fractures, cuts, scrapes, headaches, and allergic reactions. With enough supplies to treat a group of four on a day-long outing, the 2.0 is ideal for families, scouts, and anyone else who enjoys outdoor adventure. Adventure Medical Kits' exclusive Easy Care™ First Aid System organizes items by injury with injury-specific instruction cards to help anyone quickly and confidently give first aid.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 4
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 2"
  • Width 6-1/2"
  • Depth 8-1/2"
  • Waterproof No
  • First Aid Kit Application Industrial
  • Number of Components 117
  • Number of Shelves 1
  • Color Red
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (1) Bandage Adhesive Fabric, (1) 1" x 3" Bandage Adhesive Fabric, (4) 2" x 4-1/2" Bandage Adhesive Fabric Knuckle, (12) Bandage Adhesive Plastic, (4) 3/8" x 1 1/2" Bandage, (1) Butterfly Closure, (4) 4" x 4" Dressing Gauze Sterile PK2, (4) 2" x 2" Dressing Gauze Sterile PK2, (4) 3" x 3" Dressing Gauze Sterile PK2, (2) 2" x 3" Dressing Non-Adherent Sterile, (1) Bleeding, (1) Gloves Nitrile (Pair), (1) Hand Wipe, (1) Trauma Pad, (1) 5" x 9" Blister/Burn, (1) Moleskin, (1) Fracture/Sprain Bandage Elastic with Clips, (1) 2" Cold Pack Instrument, (2) Safety Pins, (1) Scissors, (1) Bandage with Blunt Tip, (1) Splinter Picker/Tick Remover Forceps, (2) Thermometer Disposable, (1) Caring for Children in The Outdoors Manual Medication, (3) Acetaminophen (500 mg) PK2, (3) Antihistamine (Diphenhydramine 25 mg), (3) Ibuprofen (200 mg) PK2, (1) Aspirin (325 mg) PK2, (1) After Bite(R) Insect Relief Wound Care, (12) Antiseptic Wipe, (2) Cotton Tip Applicator PK2, (1) 1/2" x 10 yd. Tape, (4) Triple Antibiotic Ointment, Single Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.