Navigation Menu New

Access My Account, Order History, Lists and more here.

35KT11 2064-0292 UNSPSC # 42172001

Tap image to zoom.

Roll over image to zoom.

First Aid Kit, 1 People Served, Number of Components 16, Trauma Kit Kit Type

  • Item # 35KT11
  • Mfr. Model # 2064-0292
  • UNSPSC # 42172001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item First Aid Kit
  • Kit Type Trauma Kit
  • Number of Components 16
  • People Served 1
  • Case Material Plastic
  • Color Black
  • Height 6 1/2 in
  • Width 1 1/2 in
  • Depth 7 3/4 in
  • Includes (1) Bandage, (1) Conforming Gauze, (1) 3 in Dressing, (1) 2 in x 2 in Gauze Sterile PK2, (1) Dressing, (1) 4 in x 4 in Gauze Sterile PK2, (1) Bleeding, (1) Gloves Nitrile (Pair), (1) Hand Wipe, (1) QuikClot(R) Sport 25g, (1) Trauma Pad, (1) 5 in x 9 in Duct Tape, (1) 2 in x 26 in Duct Tape, (1) Fracture/Sprain Bandage, (1) Triangular Wound Care, (4) Antiseptic Wipe Medical Information, (1) Trauma and Accident Management Instructions
  • Standards FDA

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted for international sale.
Back to Top