Skip Content

C3
ADVENTURE MEDICAL

Dental First Aid Kit, Kit, Plastic Case Material, Industrial, 1 People Served Per Kit

  • Item # 35KT16
  • My Part #
  • Mfr. Model # 0185-0102
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,20 Components close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dental Medic contains the essentials for treating dental pain and injury when a dentist isn't available. The Dental Medic contains basic supplies like floss, cotton, and oral aesthetic to more advanced components such as temporary cavity filling mixture and dental wax. This kit is a must have for any trip where access to a dentist may be hours or days away. Kit features proprietary DryFlex™ bags for the ultimate in ultralight, waterproof storage.

View More

Technical Specs

  • Item Dental First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 1
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable
  • Height 1"
  • Width 5"
  • Depth 5-1/4"
  • Waterproof Yes
  • First Aid Kit Application Industrial
  • Number of Components 20
  • Number of Shelves 1
  • Color Green
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes (1) Dental Wax Temporary Filling, (1) Temporary Cavity Filling Mixture, (5) Cotton Pellets, (5) Cotton Rolls, (1) Dental Floss, (3) Tooth Picks, (1) Tea Bag 100% Natural Pekoe Tea, (2) Anbesol/Orasol, (1) Benzocaine 20%, 75g (1) Dental First Aid Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.