Navigation Menu New

Access My Account, Order History, Lists and more here.

13T018 10SS12F UNSPSC # 11162108

Tap image to zoom.

Roll over image to zoom.

USA Standard Testing Sieve, Medium, Stainless Steel Frame Material

  • Item # 13T018
  • Mfr. Model # 10SS12F
  • UNSPSC # 11162108
  • Catalog Group # G2242
  • Catalog Page # 649 649
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item USA Standard Testing Sieve
  • Type Woven Wire Cloth Test Sieve
  • Screen Material Stainless Steel
  • Frame Material Stainless Steel
  • Mesh Size 10
  • Mesh Size Range Medium
  • Wire Dia. 0.9 mm
  • Opening Size 2 mm
  • Outside Dia. 12 in
  • Frame Inside Dia. 12 in
  • Overall Depth 3.25 in
  • Standards ASTM E11

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top