Navigation Menu New

Access My Account, Order History, Lists and more here.

8N518 CB8W/R UNSPSC # 41105003

Tap image to zoom.

Roll over image to zoom.

Testing Pan Cover, Brass Frame Material

  • Item # 8N518
  • Mfr. Model # CB8W/R
  • UNSPSC # 41105003
  • Catalog Page # 649 649
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Testing Pan Cover
  • Type Test Sieve Cover with Lifting Ring
  • Frame Material Brass
  • Outside Dia. 8 in
  • Frame Inside Dia. 8 in
  • Overall Depth 0.375 in
  • Standards ASTM E11

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top