Navigation Menu New

Access My Account, Order History, Lists and more here.

8CJP9 PS8F UNSPSC # 41105003

Tap image to zoom.

Roll over image to zoom.

Testing Pan, Stainless Steel Frame Material, Stainless Steel Screen Material

  • Item # 8CJP9
  • Mfr. Model # PS8F
  • UNSPSC # 41105003
  • Catalog Page # 649 649
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Testing Pan
  • Type Test Sieve Pan
  • Screen Material Stainless Steel
  • Frame Material Stainless Steel
  • Outside Dia. 8 in
  • Frame Inside Dia. 8 in
  • Overall Depth 2 in
  • Standards ASTM E11

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top