Skip Content

TP
ADVANTECH

Sonic Sifter Separator,220VAC,60 Hz

  • Item # 40PR31
  • My Part #
  • Mfr. Model # L3P-26
  • Catalog Page # N/A
  • UNSPSC # 41103813
Sonic Sifter Separator,220VAC,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,752.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sieve Sonic Sifter Separator is for laboratory particle size analysis. Specially designed oscillating air column allows this unit to achieve efficiencies previously seen only with wet sieving for materials in powdered, granular or pellet form. Allows fine particle separation form dry sieving ranges from 3µm to 5.6mm. Automatic timing ensures repeatable results and actions can be varied for different densities and textures.

View More

Technical Specs

  • Item Sonic Sifter Separator
  • Sieve Diameter 3"
  • Number of Full Size Sieves 6
  • Number of Intermediate Size Sieves 0
  • Number of Half Size Sieves 3
  • Timer Type Digital
  • Mounting Required No
  • Power Required 220 VAC,60 Hz
  • Special Features Vertical Oscillating Column of Air
  • Includes Complete Stack Assembly, Electrical Line Cord and Operation Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.