Navigation Menu New

Access My Account, Order History, Lists and more here.

13R828 CS12W/R UNSPSC # 41105003

Tap image to zoom.

Roll over image to zoom.

Sieve Cover, Stainless Steel, 12 in Dia., 0.375 in Overall Depth, ASTM E11

  • Item # 13R828
  • Mfr. Model # CS12W/R
  • UNSPSC # 41105003
  • Catalog Page # 649 649
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sieve Cover
  • Material of Construction Stainless Steel
  • Dia. 12 in
  • Overall Depth 0.375 in
  • Standards ASTM E11
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top