Skip Content

TP
ADVANTECH

8 Test Sieve Shaker,220 VAC,60 Hz

  • Item # 16Y902
  • My Part #
  • Mfr. Model # DT268
  • Catalog Page # 649
  • UNSPSC # 41105003
8 Test Sieve Shaker,220 VAC,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,386.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 189.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 8 Test Sieve Shaker
  • Sieve Diameter 8"
  • Number of Full Size Sieves 7
  • Number of Half Size Sieves 14
  • Timer Range 1-99
  • Timer Type Digital
  • Mounting Required No
  • HP 1/4
  • Power Required 220 VAC,60 Hz
  • Special Features Also Accepts 200Mm Sieves
  • Includes Rubber & Cork Hammer Plug And Power Cord
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.