Skip Content

TP
ADVANCED DRAINAGE SYSTEMS

SDR35 to Concrete Pipe Adapter, 4" Pipe Fitting Diameter

  • Item # 45FN47
  • My Part #
  • Mfr. Model # 4P26FB15+CC
  • Catalog Page # 2808
  • UNSPSC # 40141701
Concrete Fitting,PVC/SBR Rubber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Advanced Drainage Systems® Inserta Tee® compression-style fitting allows you to easily connect into the cored wall of a mainline corrugated drainage pipe. Fitting requires no adhesive or special tools for installation.

View More

Technical Specs

  • Item SDR35 to Concrete Pipe Adapter
  • Product Group - Drains Lateral Connection Fitting
  • Pipe Fitting Diameter 4"
  • Fitting Material PVC, SBR Rubber
  • Description/Special Features Connects 4" SDR35 Pipe to Concrete Pipe 15" or Larger in Diameter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.