Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ADVANCE TABCO

Work Table, 60" Width, 30" Depth Stainless Steel Work Surface Material

  • Item# 8AFL0
  • Mfr. Model# VSS - 305
  • Catalog Page# N/A
  • UNSPSC# 56111902
Work Table, 60" Width, 30" Depth  Stainless Steel Work Surface Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Table
  • Load Capacity 562 lb.
  • Work Surface Material Stainless Steel
  • Width 60"
  • Depth 30"
  • Height 35-1/2"
  • Leg Type Straight
  • Workbench Assembly Unassembled
  • Edge Type Square No-Drip Edge
  • Top Thickness 2"
  • Frame Color Silver
  • Finish Satin Polished
  • Includes 1" Adjustable Metal Bullet Feet, Flat Top Has 2 x 1" Square Die-Embossed No-Drip Countertop Edge With A 1/2" Return On 4 Sides, Adjustable Stainless Under Shelf
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms