TP
ADVANCE TABCO

Stainless Steel Scullery Sink with Right Drain Board, Without Faucet, 18 Gauge, Floor Mounting Type

  • Item # 9RZ31
  • My Part #
  • Mfr. Model # 9-4-72-24R
  • Catalog Page # 2722
  • UNSPSC # 30181504
Stainless Steel Scullery Sink with Right Drain Board, Without Faucet, 18 Gauge, Floor Mounting Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,285.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 208.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Scullery Sink with Right Drain Board
  • With Faucet / Without Faucet Without Faucet
  • Body Material Stainless Steel
  • Gauge 18
  • Mounting Type Floor
  • Overall Length 101"
  • Overall Width 27"
  • Overall Height 42"
  • Number of Stations 4
  • Bowl Size 16" x 20"
  • Bowl Depth 12"
  • Back Splash Yes
  • Back Splash Height 8"
  • Side Splash No
  • Faucet Operation Not Applicable
  • Drain Opening 3-1/2"
  • Faucet Mounting Centers 8"
  • Faucet Hole Dia. 1-1/8"
  • Number of Holes 4
  • Includes Drawn Bowl Design, Stainless Steel Legs, Integrally Welded Drainboard, Adjustable Bullet Feet
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.