Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ADVANCE TABCO

Overshelf, 48 x12 x 12 In., SS

  • Item# 8DYX1
  • Mfr. Model# TS-12-48
  • Catalog Page# N/A
  • UNSPSC# 24102006
Overshelf,48 x12 x 12 In.,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Workbench Accessories

Technical Specs

  • Item Overshelf
  • Width 48"
  • Depth 12"
  • Height 12"
  • Material Stainless Steel
  • Color Silver
  • Finish Stainless Steel / Chrome
  • Includes (4) Chrome Post, (4) Plastic Tapered Split Sleeve Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms