Navigation Menu New

Access My Account, Order History, Lists and more here.

3KHP1 PE03150 UNSPSC # 15121516

Spray Shield: Polyethylene, 3 in Pipe Size, 170°F Temp. Range

  • Item # 3KHP1
  • Mfr. Model # PE03150
  • UNSPSC # 15121516
  • Catalog Group # E9287
  • Catalog Page # 2831 2831
Country of Origin USA. Country of Origin is subject to change.

Polypropylene

• Max. temp.: 200°F
Constructed of black polypropylene cloth, thread, and drawstring. Polypropylene stiffener lines the inside for added protection. Include pH indicating patch.
Safety Spray Shields

• ANSI Class #150
Totally enclose flange for complete spray protection. Shields are UV and chemical resistant. Install with hook-and-loop fasteners and drawstrings.
Polyethylene

• Max. temp.: 170°F
Constructed of transparent reinforced polyethylene cloth, white polyethylene thread, and drawstring.

Tap image to zoom.

Roll over image to zoom.

Spray Shield: Polyethylene, 3 in Pipe Size, 170°F Temp. Range

  • Item # 3KHP1
  • Mfr. Model # PE03150
  • UNSPSC # 15121516
  • Catalog Group # E9287
  • Catalog Page # 2831 2831
Country of Origin USA. Country of Origin is subject to change.

Polypropylene

• Max. temp.: 200°F
Constructed of black polypropylene cloth, thread, and drawstring. Polypropylene stiffener lines the inside for added protection. Include pH indicating patch.
Safety Spray Shields

• ANSI Class #150
Totally enclose flange for complete spray protection. Shields are UV and chemical resistant. Install with hook-and-loop fasteners and drawstrings.
Polyethylene

• Max. temp.: 170°F
Constructed of transparent reinforced polyethylene cloth, white polyethylene thread, and drawstring.

Technical Specs

  • Item Spray Shield
  • Class ANSI 150
  • Pipe Size 3 in
  • Max. Pressure 150
  • Material Polyethylene
  • Temp. Range 170 Degrees F

Polypropylene

• Max. temp.: 200°F
Constructed of black polypropylene cloth, thread, and drawstring. Polypropylene stiffener lines the inside for added protection. Include pH indicating patch.
Safety Spray Shields

• ANSI Class #150
Totally enclose flange for complete spray protection. Shields are UV and chemical resistant. Install with hook-and-loop fasteners and drawstrings.
Polyethylene

• Max. temp.: 170°F
Constructed of transparent reinforced polyethylene cloth, white polyethylene thread, and drawstring.

Back to Top