Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 3KHN8 ADVANCE PRODUCTS & SYSTEMS Spray Shield: PVC, 2 in Pipe Size, 170°F Temp. Range page

ADVANCE PRODUCTS & SYSTEMS Spray Shield: PVC, 2 in Pipe Size, 170°F Temp. Range

Item 
3KHN8
Mfr. Model 
V02150

Product Details

Catalog Page
2831
Catalog Group
E9286
Class
ANSI 150
Pipe Size
2 in
Max. Pressure
150
Material
PVC
Temp. Range
170 °F
UNSPSC
15121516
Country of Origin
USA
Product Description

Spray shields are designed to help protect people and equipment from hazardous leaks and sprays by totally enclosing flanges. High-heat resistant PTFE resin shields can withstand temperatures up to 450°F. PVC and polypropylene spray shields help with lower temperatures, up to 170°F.