Navigation Menu New

Access My Account, Order History, Lists and more here.

3KHL6 T005150 UNSPSC # 15121516

Spray Shield: PTFE, 1/2 in Pipe Size, 450°F Temp. Range

  • Item # 3KHL6
  • Mfr. Model # T005150
  • UNSPSC # 15121516
  • Catalog Group # E9282
  • Catalog Page # 2831 2831
Country of Origin USA. Country of Origin is subject to change.

Safety Spray Shields

• ANSI Class #150
Totally enclose flange for complete spray protection. Shields are UV and chemical resistant. Install with hook-and-loop fasteners and drawstrings.
PTFE

• Max. temp.: 450°F
Constructed of 3-ply multilayered reinforced PTFE-coated glass cloth, PTFE thread, and drawstring. PTFE stiffener lines the inside for additional protection. Include pH indicating patch.

Tap image to zoom.

Roll over image to zoom.

Spray Shield: PTFE, 1/2 in Pipe Size, 450°F Temp. Range

  • Item # 3KHL6
  • Mfr. Model # T005150
  • UNSPSC # 15121516
  • Catalog Group # E9282
  • Catalog Page # 2831 2831
Country of Origin USA. Country of Origin is subject to change.

Safety Spray Shields

• ANSI Class #150
Totally enclose flange for complete spray protection. Shields are UV and chemical resistant. Install with hook-and-loop fasteners and drawstrings.
PTFE

• Max. temp.: 450°F
Constructed of 3-ply multilayered reinforced PTFE-coated glass cloth, PTFE thread, and drawstring. PTFE stiffener lines the inside for additional protection. Include pH indicating patch.

Technical Specs

  • Item Spray Shield
  • Class ANSI 150
  • Pipe Size 1/2 in
  • Max. Pressure 150
  • Material PTFE
  • Temp. Range 450 Degrees F

Safety Spray Shields

• ANSI Class #150
Totally enclose flange for complete spray protection. Shields are UV and chemical resistant. Install with hook-and-loop fasteners and drawstrings.
PTFE

• Max. temp.: 450°F
Constructed of 3-ply multilayered reinforced PTFE-coated glass cloth, PTFE thread, and drawstring. PTFE stiffener lines the inside for additional protection. Include pH indicating patch.

Back to Top