Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ADVANCE PRODUCTS & SYSTEMS

2" Polyethylene Spray Shield

  • Item# 3KHN7
  • Mfr. Model# PE02150
  • Catalog Page# 2885
  • Catalog Group# E9286
  • UNSPSC# 15121516
2" Polyethylene Spray Shield close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.41 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polypropylene

• Max. temp.: 200°F
Constructed of black polypropylene cloth, thread, and drawstring. Polypropylene stiffener lines the inside for added protection. Include pH indicating patch.
Safety Spray Shields

• ANSI Class #150
Totally enclose flange for complete spray protection. Shields are UV and chemical resistant. Install with hook-and-loop fasteners and drawstrings.
Polyethylene

• Max. temp.: 170°F
Constructed of transparent reinforced polyethylene cloth, white polyethylene thread, and drawstring.

View More

Technical Specs

  • Item Spray Shield
  • Class ANSI 150
  • Pipe Size 2"
  • Max. Pressure 150
  • Material Polyethylene
  • Temp. Range 170 Deg F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.