Navigation Menu New

Access My Account, Order History, Lists and more here.

5PTN6 IOPA-2P32-LW-N UNSPSC # 39111801

Tap image to zoom.

Roll over image to zoom.

Optanium, Electronic, Fluorescent Ballast, Ballast Start Type Instant

  • Item # 5PTN6
  • Mfr. Model # IOPA-2P32-LW-N
  • UNSPSC # 39111801
  • Catalog Page # 475 475
Country of Origin Mexico. Country of Origin is subject to change.

Instant-start electronic fluorescent ballasts turn on lights immediately and are used in fluorescent lighting fixtures in warehouses and other areas where lights are left on for long periods of time. They provide high voltage at start-up and should not be used with occupancy sensors or other lighting controls that turn lights on or off frequently.

Technical Specs

  • Item Fluorescent Ballast
  • Brand and Series Optanium
  • Ballast Type Electronic
  • Ballast Start Type Instant
  • Input Voltage 120 to 277V AC
  • Number of Bulbs Supported 1, 2
  • Max. Bulb Watts 32 W
  • Ballast Bulb Type T8
  • Dimming No
  • Dimming Type No Dimming
  • Dimming Method No Dimming
  • Dimming Range No Dimming
  • Min. Starting Temp. -20 Degrees F
  • Amps AC 0.17 to 0.41
  • Input Watts 48 to 50W
  • Standards CEC Listed, CEE Rated, CSA, NEMA, RoHS Compliant, UL Listed
  • Ballast Factor 0.77
  • Power Factor 0.98
  • Frequency 50 to 60Hz
  • Operating Amps @ 120V 0.41 A
  • Total Harmonic Distortion Less Than 10%
  • Length 9 1/2 in
  • Width 1 5/16 in
  • Height 1 in
  • Wiring Type Parallel
  • Thermal Protection Class P
  • Sockets Included No
  • Starter Required No
  • Number of F17T8 Lamps 1 or 2
  • Number of F25T8 Lamps 1 or 2
  • Number of F28T8 Lamps 1 or 2
  • Number of F32T8 Lamps 1 or 2
  • Number of F32T8(26W) Lamps 1 or 2
  • Number of F32T8(28W) Lamps 1 or 2
  • Number of F32T8(30W) Lamps 1 or 2
  • Number of F32T8U Lamps 1 or 2
  • Number of F40T8 Lamps 1

Instant-start electronic fluorescent ballasts turn on lights immediately and are used in fluorescent lighting fixtures in warehouses and other areas where lights are left on for long periods of time. They provide high voltage at start-up and should not be used with occupancy sensors or other lighting controls that turn lights on or off frequently.

Back to Top