C3
ADVANCE

Magnetic Ballast, 215 Max. Lamp Watts, 277 V, Rapid Start, No Dimming

  • Item # 6V916
  • My Part #
  • Mfr. Model # VC-2S102-TP
  • Catalog Page # 475
  • UNSPSC # 39111801
Magnetic Ballast, 215 Max. Lamp Watts, 277 V, Rapid Start, No Dimming close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $256.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This non-dimming magnetic ballast is suitable for use in various types of fluorescent lamps, including preheat and rapid-start lamps. It is suitable for applications with frequent On/Off cycles.

View More

Technical Specs

  • Item Ballast
  • Ballast Type Magnetic
  • Ballast Start Type Rapid
  • Ballast Lamp Type T10HO,T12HO
  • Ballast Max. Number of Lamps 1
  • Ballast Voltage 277
  • Min. Starting Temp. -20 Degrees F
  • Input Watts 241
  • Ballast Max. Lamp Watts 215
  • Ballast Item Magnetic Ballast
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ballast Factor 0.87
  • Power Factor 0.85
  • Length 14-5/16"
  • Width 3-3/16"
  • Height 2-5/8"
  • Number of F42T12 Lamps 1 or 2
  • Number of F48T12 Lamps 1 or 2
  • Number of F60T12 Lamps 1
  • Number of F64T12 Lamps 1
  • Number of F72T12 Lamps 1
  • Number of F96T12 Lamps 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.