Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ADVANCE CONTROLS

Rotary Cam Switch, 3 Phase, Number of Poles: 3, 1.81" Diameter

  • Item# 6A612
  • Mfr. Model# 101490G
  • Catalog Page# 223
  • UNSPSC# 39121513
Rotary Cam Switch, 3 Phase, Number of Poles: 3, 1.81" Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rotary cam switch is designed for controlling, starting, and stopping electric motors. It should be used in conjunction with a motor that has overload protection, or where no overload protection is required. Mount in the conduit box of electric motors, or in any metallic or nonmetallic enclosure.

View More

Technical Specs

  • Item Rotary Cam Switch
  • NEMA Rating 1
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 10
  • HP @ 3 Phase - 600V 10
  • Switch Type Maintained
  • Length 2.95"
  • Width 2.95"
  • Depth 2.07"
  • Diameter 1.81"
  • Number of Poles 3
  • Resistive Amps 20A
  • Inductive Amps 20A
  • Phase 3
  • Voltage Rating 600V
  • Standards CUL, CSA, CE, IEC 408, VDE 0660, BS 5419
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.