Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LIFT-ALL

10 ft. Painted Alloy Steel Chain Sling with Adjustable Link Sling Type

  • Item# 4TZK6
  • Mfr. Model# 30005G10
  • Catalog Page# 1348
  • UNSPSC# 24101611
10 ft. Painted Alloy Steel Chain Sling with Adjustable Link Sling Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $663.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proof tested and supplied with a certificate of test, this adjustable chain sling can handle odd-shaped, hard-to-position loads using either 1- or 2-point lifts. It's ideal for use in machine shops and maintenance areas where headroom is limited, with portable hydraulic cranes and balanced or unbalanced loads.

View More

Technical Specs

  • Item Chain Sling
  • Grade 100
  • Number of Chains 2
  • Chain Size 3/8"
  • Overall Reach 10 ft.
  • Single Capacity 8800 lb.
  • Double Capacity @ 60 Degrees 15,200 lbs.
  • Attachment Type Control Plate and (2) Sling Hooks
  • Sling Type Adjustable Link
  • Material Alloy Steel
  • Length 10 ft.
  • Dimension A 3-3/4"
  • Dimension B 4-1/8"
  • Dimension C 1-9/16"
  • Color Black, Yellow
  • Finish Painted
  • Working Load Limit 8,800 lb.
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.