Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ADDLIGHT

Pictogram Door Handle Sign Left,10" x 4"

  • Item # 9U764
  • My Part #
  • Mfr. Model # 18.00
  • Catalog Page # N/A
  • UNSPSC # 55121718
Pictogram Door Handle Sign Left,10" x 4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pictogram Door Handle Sign Left
  • Sign Subject Matter Exit and Entrance
  • Height 10"
  • Width 4"
  • Thickness 0.015"
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • Header No Header
  • Legend Door Handle - Left Arrow
  • Sign Legend Color White
  • Sign Background Color Green
  • Printed Language No Text
  • Sign Shape Rectangle
  • Legend Style Symbol
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ASTM E2072, ASTM E2073, ISO 9002
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms