DG
ADDLIGHT

Glow-in-the-Dark Marking Tape, Message, Circle, 8" Width, 1 EA

  • Item # 9W423
  • My Part #
  • Mfr. Model # 3
  • Catalog Page # N/A
  • UNSPSC # 55121718
Glow-in-the-Dark Marking Tape, Message, Circle, 8" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ADDLIGHT™ glow-in-the-dark marking tape uses Way-Dot™ circles for safety guidance in dark conditions. These photoluminescent circles are designed for use on carpet, baseboard, wall, and floor.

• 8” die-cut circles with arrow graphic
• Printed on aluminum
• Withstands temperatures from -20° to -150°F

View More

Technical Specs

  • Item Glow-in-the-Dark Marking Tape
  • Pattern Message
  • Safety Tape Color White
  • Width 8"
  • Tape Strip Length 8"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Circle
  • Material Aluminum
  • Performance Temp. -20 Degrees to -150 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend Arrow Graphic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products