Skip Content


Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 1/2" Width, 1 EA

  • Item # 33UH02
  • My Part #
  • Mfr. Model # 409.3
  • Catalog Page # N/A
  • UNSPSC # 31201520
Glow-in-the-Dark Marking Tape,Roll,Yllw close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

ADDLIGHT™ glow-in-the-dark STAYPUT™ marking tape is photoluminescent for safety guidance in dark conditions. Unique coated polyester construction provides a stable film platform. Prevents shrinking, cracking, aging, and chemical attack of the PVC adhesive.

• 1/2" continuous roll
• Tamper-resistant polyester construction

View More

Technical Specs

  • Item Glow-in-the-Dark Marking Tape
  • Pattern Solid
  • Safety Tape Color Yellow
  • Width 1/2"
  • Roll Length 98 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Polyester
  • Performance Temp. -20 Degrees to -150 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards NYC MEA, UL 1994
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products