DG
ADDLIGHT

Floor Marking Tape, Message, Strip, 1" Width, 1 EA

  • Item # 8CPJ3
  • My Part #
  • Mfr. Model # 33.03
  • Catalog Page # N/A
  • UNSPSC # 55121718
Floor Marking Tape, Message, Strip, 1" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

ADDLIGHT™ floor marking tape is designed for use on any clean, dry surface—hard hats, handrails, tools, equipment, floors, and any obstacle. Photoluminescent surface with high-strength adhesive back.

• Features four 1" x 3" universal markers per sheet
• Resistant to cold, solvent cleaners, basoline, diesel fuel, detergent, and salt water spray

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Message
  • Safety Tape Color Yellow
  • Width 1"
  • Tape Strip Length 3"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Strip
  • Material Cloth
  • Performance Temp. -20 Degrees to -150 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend Universal Mark Cloth
  • Includes 4 Per Sheet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products