Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ADDLIGHT

Fire Equipment, Fire Alarm, Aluminum, 12" x 9", With Mounting Holes, L-Shaped, Not Retroreflective

  • Item # 9KEZ1
  • My Part #
  • Mfr. Model # 10.1
  • Catalog Page # N/A
  • UNSPSC # 55121718
Fire Equipment, Fire Alarm, Aluminum, 12" x 9", With Mounting Holes, L-Shaped, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fire Alarm Sign
  • Sign Subject Matter Fire Equipment
  • Height 12"
  • Width 9"
  • Thickness 0.056"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes, L-Shaped
  • Header Fire Alarm
  • Header Legend Color White
  • Header Background Color Red, White
  • Legend Fire Alarm
  • Sign Legend Color Yellow
  • Sign Background Color Red, Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark Yes
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ASTM E2072, ASTM E2073, ISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.