Skip Content

DG
ADDLIGHT

Facility, No Header, Aluminum, 8" x 8", Surface, Not Retroreflective

  • Item # 9RZT3
  • My Part #
  • Mfr. Model # 4.1
  • Catalog Page # N/A
  • UNSPSC # 55121718
First Aid Station Pictogram Sign,8" x 8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item First Aid Station Pictogram Sign
  • Sign Subject Matter Facility
  • Height 8"
  • Width 8"
  • Thickness 0.040"
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • Header No Header
  • Legend White Cross Graphic
  • Sign Legend Color White
  • Sign Background Color Green
  • Sign Shape Square
  • Legend Style Symbol
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ASTM E2072, ASTM E2073, ISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms