DG
ADDLIGHT

Facility, No Header, Aluminum, 39-3/8" x 4", Surface, Not Retroreflective

  • Item # 9NN29
  • My Part #
  • Mfr. Model # 22
  • Catalog Page # N/A
  • UNSPSC # 55121718
Facility, No Header, Aluminum, 39-3/8" x 4", Surface, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Corner Edge, Stair Edge Angle
  • Sign Subject Matter Facility
  • Height 39-3/8"
  • Width 4"
  • Thickness 0.028"
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • Header No Header
  • Legend Right Angle Marker
  • Sign Legend Color White
  • Sign Background Color Green
  • Sign Shape Rectangle
  • Legend Style Symbol
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ASTM E2072, ASTM E2073, ISO 9003
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms