Skip Content

DG
ADDLIGHT

Facility, No Header, Aluminum, 39-3/8" x 1", Surface, Not Retroreflective

  • Item # 9F542
  • My Part #
  • Mfr. Model # 402
  • Catalog Page # N/A
  • UNSPSC # 55121718
Universal Strip Marker,39-3/8" x 1",Alum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Universal Strip Marker
  • Sign Subject Matter Facility
  • Height 39-3/8"
  • Width 1"
  • Thickness 0.034"
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • Header No Header
  • Legend Universal Marker Strip
  • Sign Background Color White
  • Sign Shape Strip
  • Legend Style Blank
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ASTM E2072, ASTM E2073, ISO 9005
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms