Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ADDLIGHT

Exit Pictogram Sign,8" x 18",Aluminum

  • Item # 9DT71
  • My Part #
  • Mfr. Model # 40.26
  • Catalog Page # N/A
  • UNSPSC # 55121704
Exit Pictogram Sign,8" x 18",Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exit Pictogram Sign
  • Sign Subject Matter Exit and Entrance
  • Height 8"
  • Width 18"
  • Thickness 0.018"
  • Sign Material Aluminum
  • Sign Mounting Style Adhesive Surface
  • Header Exit
  • Header Legend Color White
  • Header Background Color Green
  • Legend Exit To Street (Person Exiting Left, Arrow Diagonal Down/Left)
  • Sign Legend Color White
  • Sign Background Color Green
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards NYC LL 26
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms