Skip Content

DG
ADDLIGHT

Exit Pictogram Sign,8" x 18",Aluminum

  • Item # 8NK82
  • My Part #
  • Mfr. Model # 40.25
  • Catalog Page # N/A
  • UNSPSC # 55121704
Exit Pictogram Sign,8" x 18",Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exit Pictogram Sign
  • Sign Subject Matter Exit and Entrance
  • Height 8"
  • Width 18"
  • Thickness 0.018"
  • Sign Material Aluminum
  • Sign Mounting Style Adhesive Surface
  • Header Exit
  • Header Legend Color White
  • Header Background Color Green
  • Legend Exit To Street (Person Exiting Right, Arrow Diagonal Down/Right)
  • Sign Legend Color White
  • Sign Background Color Green
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards NYC LL 26
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms