Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ADDLIGHT

Arrow Directional Sign,8" x 8",Aluminum

  • Item # 8CFZ1
  • My Part #
  • Mfr. Model # 2.00
  • Catalog Page # N/A
  • UNSPSC # 55121718
Arrow Directional Sign,8" x 8",Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arrow Directional Sign
  • Sign Subject Matter Exit and Entrance
  • Height 8"
  • Width 8"
  • Thickness 0.040"
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • Header No Header
  • Legend Run Man Graphic Left
  • Sign Legend Color White
  • Sign Background Color Green
  • Printed Language No Text
  • Sign Shape Square
  • Legend Style Symbol
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ASTM E2052, ASTM E2073, ISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms