Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ADD-A-LEVEL

Work Platform Add On Unit, Plastic, Stackable Platform Style, 2-5/8" Platform Height

  • Item # 1DPD2
  • Mfr. Model # A6624AG
  • Catalog Page # 1089
  • UNSPSC # 30191502
Work Platform Add On Unit, Plastic, Stackable Platform Style, 2-5/8" Platform Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $129.65 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an open grid, flow-through pattern suitable for decontamination environments, this Add-A-Level™ top level platform allows work areas to be customized to correct the height and width. The lightweight, recycled plastic material resists rust, oils, grease, most acids, and chemicals. Additional matting, available separately, can be added on top.

View More

Technical Specs

  • Work Platform Item Stackable Platform
  • Material Plastic
  • Platform Style Stackable
  • Platform Height 2-5/8"
  • Load Capacity 250 lb.
  • Base Depth 66"
  • Bottom Width 24"
  • Platform Depth 66"
  • Platform Width 24"
  • Overall Height 2-5/8"
  • Number of Steps 0
  • Step Tread Perforated
  • Color Black
  • Finish Natural
  • For Use With Mfr. No. A6624BG
  • Includes Stackers
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Handrails Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.