DV
ADD-A-LEVEL

Work Platform Matting, 1/2" Overall Height, 36" Overall Width, 8 ft. Overall Length

  • Item # 4DB37
  • My Part #
  • Mfr. Model # M38120
  • Catalog Page # 1048
  • UNSPSC # 52101511
Work Platform Matting, 1/2" Overall Height, 36" Overall Width, 8 ft. Overall Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Add-A-Levelâ„¢ work platform allows your work area to be customized to the correct height and width. Additional matting can be added-on to top level. The lightweight, recycled plastic material resists rust, oils, grease, most acids, and chemicals. Platform features an open grid, flow-through pattern for decontamination environments.

View More

Technical Specs

  • Item Work Platform Matting
  • Load Capacity 250 lb.
  • Overall Length 8 ft.
  • Overall Width 36"
  • Overall Height 1/2"
  • For Use With 1DPD4, 1DPD5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products