Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ADAMS RITE

Electronic Keyless Exit Trim Lock Narrow Stile, Entry with Key Override, Dark Bronze, Series 3090

  • Item# 5ENX5
  • Mfr. Model# 3090-01-121
  • Catalog Page# N/A
  • UNSPSC# 46171503
Electronic Keyless Exit Trim Lock Narrow Stile, Entry with Key Override, Dark Bronze, Series 3090 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $745.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Exit Trim Lock Narrow Stile
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Aluminum and Zinc Cast
  • Finish Dark Bronze
  • Series 3090
  • Handle Type Lever
  • Door Thickness 1-3/4" to 2-1/4"
  • Key Override Options Mortise Cylinder
  • Hand Right
  • Outside Height 15-3/8"
  • Outside Width 1-3/4"
  • Outside Depth 2"
  • Keypad Material Metal
  • Number of Keys 12
  • Timed Entry Allowance 1 to 9 sec.
  • Power Source (4) AA Batteries
  • Battery Life 40,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail No
  • Max. User Codes 152
  • Weather Resistant Yes
  • For Use With Adams Rite 4500, 4700 and 4900 Dead Latches and 8000 Series Exit Devices, Metal Door, Narrow Stile
  • Includes Mounting Hardware and Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.