Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ADAMS RITE

Standard Duty Electric Strike with 1500 lb. Pull Force and Satin Aluminum Finish

  • Item# 2EUU1
  • Mfr. Model# 7100-510-628-00
  • Catalog Page# 2413
  • UNSPSC# 46171503
Standard Duty Electric Strike with 1500 lb. Pull Force and Satin Aluminum Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $266.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ADAMS RITE narrow-stile electric strike is a fail-secure strike that fits aluminum door frames in storefronts and other commercial and retail applications. Strike exceeds 500,000 cycles and 70-ft.-lb. dynamic force. Includes mounting hardware.

View More

Technical Specs

  • Item Electric Strike
  • For Use With Deadlatches and Cylindrical Locks
  • Performance Standard Duty
  • Failure Mode Fail Safe or Fail Secure
  • Input Voltage 24VDC
  • Door Frame Type Aluminum
  • Faceplate Width 1-1/4"
  • Faceplate Height 4-7/8"
  • Faceplate Depth 3/32"
  • Pull Force 1500 lb.
  • Grade 1
  • Fire Rated Not
  • Finish Satin Aluminum
  • Material Zinc-Aluminum Alloy
  • Bolt Throw 1/2"
  • Features Narrow Style Fail Secure
  • Standards ANSI/BHMA EO934
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.