Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Foam Sheets, 24x24x1, PK12

  • Item# 3AFP2
  • Mfr. Model# 0760-1450089
  • Catalog Page# 1990
  • UNSPSC# 24141603
Foam Sheets,24x24x1,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packing Foam Sheets

Product Details

Soft polyurethane foam sheets easily mold around odd-shaped, delicate products for excellent cushioning ability. Great for use as protective wrap or void fill. Recyclable, reusable, and moisture resistant.

View More

Technical Specs

  • Item Foam Sheet
  • Material Polyurethane
  • Color Charcoal
  • Length 24"
  • Width 24"
  • Thickness 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms